TRUSCO Dial-type temperature controller

Kondisi Barang:
Sebelum PPN:
Rp17.999.900 - Rp20.999.900
Spesifikasi
Height (mm)144
Length (mm)250
Mass (kg)2.5
Power Input (V)100
Width (mm)210
Working Temperature Range (°C)0.035

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a temperature controller with a built-in voltage regulator. It has a built-in PID function, which allows for accurate temperature control. The auto-tuning function automatically measures and calculates PID constants, allowing for highly accurate temperature control. The output voltage can also be adjusted with a dial, minimizing the error between the set temperature and the measured temperature.
*Sensors are not included. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan