SIBATA SCIENTIFIC TECHNOLOGY Detector stand

Sebelum PPN:
Rp2.599.900
Spesifikasi
Depth D (mm)105
Height H (mm)201
Mass (kg)0.1
Width (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an optional item for the digital dust meter LD-6N2. By fitting it into the mounting bracket on the back of the detection part, the detection part can be fixed and fixed-point measurement can be easily performed. It can also be used in the same way when an external suction unit is attached.

Ulasan Produk

Tidak ada ulasan