KENIS Clean room vacuum cleaner

Sebelum PPN:
Rp41.999.900
Spesifikasi
Air Volume (m³/minute)2
Degree of Vacuum (kPa)19(1900H2O)
Dimensions (mm)413x413x663
Dust Collection Efficiency (%)0.1μm particles / 99.99
Mass (kg)10
Operation Sound (dB)68(3m)
Power Consumption (W)1050
Power Input (V)AC100(50/60Hz)
Tank Capacity (L)22
TypeDry only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-high performance ULPA filter: Removes 99.99% of all fine particles such as fine dust, bacteria and mold spores up to 0.1 micron. Special coating filter: Unlike conventional pack filters, the surface of the filter is specially processed, so not only is it difficult for fine dust to adhere, but it is also possible to filter micron-sized fine particles. Low wind speed exhaust: Exhaust air speed 0.3m / sec at 6cm from the upper exhaust port, and does not scatter dust on the floor. Paper carton filter: All dust with a large particle size is collected by this filter. It is easy to put on and take off, and you can easily take out the collected items without getting your hands dirty. Micro filter: A high-performance filter designed uniquely to this unit. Removes 99.83% of all fine particles such as bacteria and mold spores up to 0.3 micron.

Ulasan Produk

Tidak ada ulasan