SIBATA SCIENTIFIC TECHNOLOGY Carbon dioxide monitor (concentration monitor) CS-1 type

Sebelum PPN:
Rp12.999.900
Spesifikasi
Communication ProtocolUSB format (micro_B), Bluetooth
Dimensions, Width W x Depth D x Height H (mm)83x47x105
FunctionUSB_PC connection, Bluetooth wireless communication, data logging
Humidity Measuring Range (%RH)10~95
Main FunctionsData logging function, Bluetooth communication function
Mass (g)180
Measuring AccuracyCarbon dioxide: ±120 ppm across the board, temperature: ±0.5°C, relative humidity: ±4% *All ±1 digits
Measuring RangeCO2:360~4000ppm
Operating TimeApproximately 10 hours (battery)
Power SupplyUses four AAA batteries, USB format (micro_B)
Target of Measurementcarbon dioxide, temperature, humidity
Temperature Measurement Range (°C)-10~100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For measuring population density during the corona crisis

Ulasan Produk

Tidak ada ulasan