KENIS Temperature Logger Button Type (Perekam Suhu)

Sebelum PPN:
Rp4.099.900 - Rp16.999.900
Spesifikasi
Accuracy±1.0°C(-30°C~+70°C),±1.3°C(-40~-30°C 70°C~85°C)
Dimensions (mm)17.35DIAx5.89
Mass (g)About 3.3
Measurement Interval1 to 255 minutes (1 minute intervals)
Measuring Range (°C)-40~85
MemoryContinuous temperature recording up to 2048 steps
Resolution (°C)0.5°C steps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-compact, button-type temperature data logger. You can connect to a PC and set the measurement conditions and measurement start time with the dedicated software.
*DS1921G-F5 can be connected to a computer using SLA-2631 to record and view the temperature data. Neither can be used alone.

Ulasan Produk

Tidak ada ulasan