SANSYO Brookfield Digital Viscometer

Sebelum PPN:
Rp289.999.900
Spesifikasi
Rotation Speed (rpm)0.01 to 0.99 (in steps of 0.01), 1.0 to 250 (in steps of 0.1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Input parameters from the easy-to-use touch panel screen. .. Viscosity, torque (%), shear stress, shear rate, temperature, rotation speed, etc. are displayed on a 7-inch color display. .. Supports a wide range of rotation speeds from 0.01 to 250 rotations, and the number of switching stages can be set as fine as 2600. .. The measurement graph can be displayed on the screen of the main unit, approximate calculation to the model formula, and automatic calculation of TI value and yield value are possible. .. Programming is possible with the viscometer alone.

Ulasan Produk

Tidak ada ulasan