SANSYO Brookfield Digital Viscometer

Sebelum PPN:
Rp199.999.900
Spesifikasi
Accuracy± 1% full scale
Reproducibility± 0.2% full scale
Rotation Speed (rpm)100,60,50,30,20,12,10,6,5,4,3,2.5,2,1.5,1,0.6,0.5,0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuous measurement, continuous display. .. Auto stop function. .. Easy-to-use front key input for function selection. .. An easy-to-read LCD display shows viscosity (cP / P, mPa / s, Pa / s),% scale value, rotation speed (rpm), and spindle used. .. With automatic zero value adjustment function.
* The main body includes a standard spindle, stand, and carrying case. M = 1000, MM = 1,000,000

Ulasan Produk

Tidak ada ulasan