Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 63 x 29 x 115 (excluding protrusions) |
|---|---|
| Display Part | Organic EL display |
| Display Range | 000:00:00 to 999:59:59 (hours: minutes: seconds) |
| Flow Rate Accuracy | Within ±5% of the set flow rate or ±5mL/min, whichever is greater |
| Included Accessories | Low flow orifice adapter |
| Mass (kg) | 0.19 (including batteries) |
| Material | (Pump head) PC, (Diaphragm) EPDM, (Flow path) ABS, (Case) PC |
| Measurement Mode | Manual, down timer, volume timer, interval timer |
| Operating Temperature/Humidity Range | 0 to 40°C/10 to 90% RH (no condensation) |
| Operating Time | [When using AA alkaline batteries] (no load) 10 mL / min: 10 hours or more, 100 mL / min: 10 hours or more, 300 mL / min: 10 hours or more |
| Power Supply | 2 AA batteries, DC5V (microUSB) |
| Pump | Diaphragm method |
| Type | PMP-001 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This compact, lightweight, slim, and portable air sampling pump features a built-in cumulative flow measurement function. Its flow rate range is 10 to 300 mL/min, making it ideal for low-flow applications. It features built-in pressure loss compensation and constant flow functions, allowing it to maintain a set flow rate even when using collection tubes with different pressure losses or when pressure losses change during sampling. The OLED graphic display allows for easy viewing of flow rate and other information, even in dark locations. Two alkaline batteries provide approximately 10 hours of operation (100 L/min, no load). The USB port can be used as an external power source, connecting a mobile battery* or AC adapter with a DC 5V, 500 mA or higher output. The built-in flow sensor directly measures the suction flow rate and digitally displays the instantaneous and cumulative flow rates. Instantaneous and cumulative flow rates can be displayed in either "25°C, 1 atmosphere equivalent" or "20°C, 1 atmosphere equivalent" values. In addition to a down timer and volume timer, it also features interval measurement (intermittent operation), which alternates between measurement and pause at set intervals. ●It has a pause function, so you can perform interval measurements manually. You can also replace the battery while the measurement is paused. ●You can check up to 100 past measurement data items on the device.
Sampling of harmful substances in the work environment, indoor environment, and atmospheric environment
*The flow rate variable range, constant flow rate operating range, and flow rate accuracy are based on an assumed pressure of 1 atmosphere. Performance may not be as expected in places with high altitudes and low atmospheric pressure.
*The 10mL/min and 50mL/min constant flow ranges are the ranges when the dedicated low flow orifice adapter is connected.
*Operating time is a reference value at 25°C. It may vary depending on the ambient temperature during operation, usage history, etc.
*Depending on the specifications of the mobile battery, it may not function properly. *Please refer to the instruction manual for details.
Sampling of harmful substances in the work environment, indoor environment, and atmospheric environment
*The flow rate variable range, constant flow rate operating range, and flow rate accuracy are based on an assumed pressure of 1 atmosphere. Performance may not be as expected in places with high altitudes and low atmospheric pressure.
*The 10mL/min and 50mL/min constant flow ranges are the ranges when the dedicated low flow orifice adapter is connected.
*Operating time is a reference value at 25°C. It may vary depending on the ambient temperature during operation, usage history, etc.
*Depending on the specifications of the mobile battery, it may not function properly. *Please refer to the instruction manual for details.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
