SIBATA SCIENTIFIC TECHNOLOGY Air sampler mini pump MP-ΣN2 series QC-10N set

Sebelum PPN:
Rp27.999.900 - Rp28.999.900
Spesifikasi
Communication Protocol(USB) Reading and setting of data with dedicated communication software
Dimensions, Width W x Depth D x Height H (mm)145x67x95 (excluding protrusions)
Display PartLCD display (with backlight)
Display Range0.00 to 999.59 (hours, minutes)
Flow Rate AccuracyWithin ± 5% of the set flow rate value
Mass (kg)0.65 (including lithium-ion battery)
Material(Pump head) ABS / POM / TPU, (Diaphragm) EPDM, (Valve) EPDM, (Case) PC
Measurement ModeManual, down timer, volume timer, cycle timer
Operating Temperature/Humidity Range0 to 40°C/10 to 90% RH (no condensation)
Power SupplyLithium-ion secondary battery, AA batteries x 8 (option), AC adapter (option)
PumpDouble diaphragm method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact, lightweight, portable, high-performance air sampling pump (also known as an air sampler or suction pump) features a built-in cumulative flow measurement function. Three high-load models are available: the MP-Σ30NII (up to 0.5 L/min), the MP-Σ300NII (up to 3 L/min), and the MP-Σ500NII (up to 5 L/min). The built-in flow sensor directly measures the suction flow rate and digitally displays the instantaneous and cumulative flow rates. The stable suction flow rate makes it suitable for a wide range of air sampling applications, including detecting harmful substances in work environments, indoor environments, and the atmosphere. The built-in constant flow function minimizes the drop in suction flow rate caused by increased suction pressure, such as dust collection. Timer sampling is available in four modes: manual, down timer, volume timer, and cycle timer. The LCD display features a backlight, allowing you to view the flow rate and other information even in dark locations. The backup filter's dirt level can be easily monitored. The measurement data recording function allows you to view the last 10 measurement results on the mini pump itself. By using a PC and communication software (sold separately), you can check the results of up to 99 measurements. Supports three power sources: lithium-ion battery, dry battery, and AC power. Includes a quick charger (QC-10N type).
Sampling of harmful substances in the work environment, indoor environment, and atmospheric environment
*The instantaneous flow rate and cumulative flow rate are displayed as values converted to 25°C and 1 atmospheric pressure at the time of shipment. You can change these values to 20°C and 1 atmospheric pressure on the screen.
*Operating time is a reference value at 25°C under no load.
*Battery life varies depending on the ambient temperature during operation and usage history.
*The cycle timer mode can repeat the timer operation up to 5 times.
*To set the cycle timer, you will need a PC and a communication cable with software for MP-ΣN2/ΣN (sold separately).
*To maintain product performance, we recommend that you request regular overhaul, calibration, and replacement of consumables once a year.
*Flow rate accuracy may not be met under special conditions.
*Please refer to the instruction manual for details.

Ulasan Produk

Tidak ada ulasan