Banner Engineering Push Button Optical Touch OTB Series (Saklar Tombol/Saklar Tekan)

Sebelum PPN:
Rp7.099.900
Spesifikasi
ConnectionCable
Housing MaterialThermoplastic Polysulfone
IP RatingIP66
Input TypeNPN
Output TypeNPN
Supply Voltage (V)10 - 30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Zero-force touch-activated photoelectric replacements for mechanical push buttons
- Momentary-action touch buttons with SPDT electromechanical relay or solid-state outputs
- Optimized for easy mounting with a 30 mm threaded base
- Ergonomic design eliminates hand, wrist, and arm stress
- Pre-installed field covers protect the device and prevent inadvertent activation

Ulasan Produk

Tidak ada ulasan