Tochigiya Stainless power grip

Sebelum PPN:
Rp789.900
Spesifikasi
MaterialSCS13 / Buffing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Weight (g)554

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle conforming to SEMI standard S8-0218 Section 6.7.1 "Handle type handle".
By using the optional screw retaining washer (TM-147-3 / TM-147-3V) together, the screw can be prevented from falling off during installation. (Screw retaining washers are not included.)
Semiconductor manufacturing equipment, various cabinets, measuring equipment, etc.
* Use M5 screws for mounting.

Ulasan Produk

Tidak ada ulasan