Tochigiya Rotary damper

Sebelum PPN:
Rp309.900 - Rp389.900
Spesifikasi
Durability50,000 cycles or more
Module1
Number of Teeth12
Operating Temperature Range (°C)0~50
Pressure Angle (°)20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed (rpm)50
Tooth TypeInvolute denture
TypeDisplaced spur gear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight BOX, cover, etc. can be opened and closed softly. It can be widely used for AV equipment, communication equipment, measuring equipment, various storage cases, etc.
In addition, the geared type is suitable when braking is required for linear motion.
AV equipment, communication equipment, measuring equipment, various storage cases
* If a load is applied to the rotating shaft (gear) in the radical direction or thrust direction, there is a possibility of oil leakage, torque failure, shaft damage or body damage (gear damage or gear disengagement if equipped with gears).

Ulasan Produk

Tidak ada ulasan