Tochigiya Retaining washer

Sebelum PPN:
Rp5.900
Spesifikasi
Dimension A (mm)10
Dimension B (mm)-9.06
Dimension D (mm)0.7
Dimension E (mm)t0.2
Dimension J (mm)4.5
Dimension K (mm)0.1
Mass (g)0.1
MaterialSUS301-CSP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelM3
Surface TreatmentTemper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A washer that can be prevented from coming off by press-fitting it into the tip of a screw or bolt after the panel is inserted. The claw fits with the threaded part and exerts a strong effect.
Preventing screws and bolts from falling off
* When tapping holes in the housing, please perform smoothing. For mounting, use the recommended jig and insert it into the screw part in parallel from the direction shown. If they are not parallel, the washer may be significantly deformed. Even if they are parallel, some deformation will occur. To remove it, hold it with a monkey wrench or the like while rotating it, or cut the washer with a nipper or the like. After removal, the product cannot be reused.

Ulasan Produk

Tidak ada ulasan