Tochigiya Resin digging handle

Sebelum PPN:
Rp109.900
Spesifikasi
Allowable Load (N [kgf])Horizontal: 97 [10]
Case MaterialABS / white
Material (Main Unit)ABS / white
ROHS Directive (Corresponding to 10 Substances)Correspondence
Weight (g)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SEMI Standard S8-0218 (SEC6.9.1) A small resin digging handle that conforms to the "finger pull type handle (4 fingers)".
It is a built-in type that can save labor in installation.
The part that appears on the panel surface has been thinned.
Semiconductor manufacturing equipment, various cabinets, measuring equipment, etc.
* Repeated installation and removal is not possible.
* If there are burrs on the edges of the mounting holes, chamfer about C0.3.

Ulasan Produk

Tidak ada ulasan