Tochigiya Push solenoid latch

Sebelum PPN:
Rp619.900
Spesifikasi
Mass (g)130
MaterialSPCC,SUS303,SUS,PA66
Parts NameBase, dead bolt, solenoid, cross-recessed flat head screw, hexagon nut, connector socket, lead wire
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentTrivalent chromate, primary color, black

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A latch unit that incorporates a push solenoid.
The latch pops out when the power is turned on.
The solenoid has a socket specification for easy wiring. In addition, a lead wire with a connector (TO-101) is available as an option.
Switchboards, distribution boards, control boards, lockers, etc.
* When attaching this product with M3 screws, be careful not to damage the coil case at the end of the screw.

Ulasan Produk

Tidak ada ulasan