Tochigiya Indicator handle

Sebelum PPN:
Rp4.599.900
Spesifikasi
Mass (g)1643
MaterialZDC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentCr

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a safety device that can be opened from inside the refrigerator with an emergency escape knob and safety handle.
The structure does not expose the mounting screws to the outside, and the security of the keys is ensured.
Locking / unlocking can be confirmed by the color of the indicator.
Indicator color: Unlocked = green, locked = red Emergency escape knob . The safety handle comes with a phosphorescent resin cover that is easy to identify in the dark.
By rotating the emergency escape knob, the strike becomes free and the door can be opened.
The emergency escape knob is sold as a set with the strike.
By rotating the safety handle, the latch of the indicator handle retracts and the door can be opened.
Please use the safety handle to improve safety.
Medium / large refrigerators and freezers / various storages and warehouses

Ulasan Produk

Tidak ada ulasan