Tochigiya Ball caster (press mold)

Sebelum PPN:
Rp689.900
Spesifikasi
Dimension A (mm)70
Dimension C (mm)52
Dimension D (mm)31
Dimension E (mm)t1
Dimension F (mm)7
Dimension G (mm)56
Load Capacity784N(80kgf)
Mass (g)219
MaterialS,SPCC,SCM415
Parts NameLarge ball, small ball, case, saucer
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentTrivalent chromate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By attaching it to a carrier, etc., you can move and change the direction of products smoothly.
Product carrier, turntable, etc.
* This product is for upward use.

Ulasan Produk

Tidak ada ulasan