Walrus Pump Booster Automatic TP8 Series (Pompa Dorong)

Sebelum PPN:
Rp3.999.900
Spesifikasi
Ambient Temperature (°C)40 (Max.)
Ampere (A)2.2
Cycle Frequency (Hz)50
H max (m)30
Inlet (inch)1
Inlet PressureLower than the pressure switch OFF setting
Liquid Temperature (°C)4 to 40
N.W (kg)7.6
Outlet (inch)1
Phase1
Power (kW)0.37
Pressure Switch (kg/cm²)On: 1.8; Off: 2.8
Pressure Tank (L)1
Q Max (L/minute)35
Suction Head (m)8 (Max.)
Volt (V)200 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for pumping clean, non-volatile liquids without fibres or solid in such applications as:Homes where the incoming city water supply pressure is too low, Portable water supply or underground, Irrigation, Washing/Cleaning system
Feature
- Manufactured with non-corrosive rust proof materials.
- Special design corrosive resistant pressure tank with good appearance.
- Appropriate reliable check valve with silent operation.
- Compact design, small size, easy installation.
- Every pumps tested in our factory to ensure quality and reliability.
- High performance, electricity saving motor with patented cooling construction. Build-in thermal overload protector for motor burnt out protection.

Ulasan Produk

Tidak ada ulasan