Benetech Digital Coating (Alat ukur ketebalan)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Car Mode Resolution (mm/mil)0.05mm/2mil
ColorBlue
Measurement Error (mm)±0.1mm
Measurement Range (m/l)0 1.80m 71.0 ~ m/0~ mil
Min. Diameter of Substrate (mm)50mm
Minimum Thickness Of Substrate0.5mm
Power (V)1.5 (2x AAA Batteries)
Temperature Range (°C)18~30
User Mode Resolution (mm/mil)0.01mm/1mil
Work Humidity Range (%RH)10~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a portable coating thickness gauge,which can quickly, nondestructively, and accurately measure non-metallic coating thickness (such as paint,film, etc.) of metal substrate. It Is widely used in detection areas like manufacturing industry, Car washing industry, metal processing industry, chemical industry,and commodity inspection.
Feature
Mini Coating Thickness Gauge possesses the following features:

1.Measure coating thickness of metal substrate
surface
2.Two modes: Car/User
3.Three measurement ways: single measurement,
continuous measurement, difference value
measurement
4.Three calibration functions: zero calibration,
two-point calibration, and basic calibration
5.Metric unit and imperial unit
6.Auto power off

Ulasan Produk

Tidak ada ulasan

Halaman Terkait