Duban 3D Triaxial Vibration Meter

Sebelum PPN:
Rp38.999.900
Spesifikasi
Accuracy Digit (%)±5+2
Battery TypeAAA
Frequency Range Acceleration (Hz/kHz)10H~10
Frequency Range Displacement (Hz/kHz)10H~1
Frequency Range Velocity (Hz/kHz)10H~1
Measurement Range Acceleration (ft/s²)0.3-1312
Measurement Range Acceleration (g)0.0-40
Measurement Range Acceleration (m/s²)0.1−400.0
Measurement Range Displacement (mm/mil)0.001-4.000/0.04-160.0
Measurement Range Velocity (inch/s)0.000-16.00
Measurement Range Velocity True RMS (mm/s)0.01-400.0
Operating Condition Humidity Below (%RH)95
Operating Condition Temperature (°C)0-50
Power Supply (V)4x1.5
Size (mm)140x77x32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Standard Accessories Host
- Optional Accessories Magnetic Suction Seat, Probe (Cone), Probe (Spherical), Piezoelectric Sensor, Carrying Case, Manual Book, Headset, USB Data Output, Bluetooth data output
- Vibration Sensor 3-Axis Piezoelectric accelerometer
- Axial Vibration Any one axis of X, Y, Z or 3 axes of XYZ
- Analogue Output AC output 0∼2.0V peak full scale (load resistance: >10k)

Ulasan Produk

Tidak ada ulasan