AOKI SEIMITSU KOGYO Worm reducer PNR type Shaft arrangement: Standard

Sebelum PPN:
Rp17.999.900 - Rp27.999.900
Spesifikasi
BrakeWithout brake
InstallationTighten with proper torque to prevent the bolts from loosening.
KeyInput shaft hole Old JIS average grade (JIS B 1301-1976)
LubricationOil lubrication
Motor Frequency (Hz)50(200V), 60(200/220V)
MountingMachined surface of a vibration-free mount that is sufficiently rigid in the horizontal and vertical directions
Operation Environment(Installation location) Indoors with no corrosive gas, explosive gas, steam, etc., dust-free, well-ventilated place, no condensation (Altitude) Altitude: 1000m or less (Ambient temperature/humidity) -10 to 40°C/ 85% or less
PaintingMoss Green (Munsell 7.5GY5 / 2)
Transmission TypeWorm gear
TypeFlange motor mounting type
Type of SignLeg mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gear configuration Worm gear 1 step

Ulasan Produk

Tidak ada ulasan