AOKI SEIMITSU KOGYO Worm reducer LA type Shaft arrangement: Both input shafts

Sebelum PPN:
Rp5.699.900 - Rp269.999.900
Spesifikasi
InstallationTighten with proper torque to prevent the bolts from loosening.
KeyOld JIS type 2 (JIS B 1301-1959)
LubricationOil lubrication
MountingMachined surface of a vibration-free mount that is sufficiently rigid in the horizontal and vertical directions
Operation Environment(Installation location) Indoors with no corrosive gas, explosive gas, steam, etc., dust-free, well-ventilated place, no condensation (Altitude) Altitude: 1000m or less (Ambient temperature/humidity) -10 to 40°C/ 85% or less
PaintingMoss Green (Munsell 7.5GY5 / 2)
Transmission TypeWorm gear
TypeWorm reducer
Type of SignLeg mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Feature
Specification
Gear configuration Worm gear 1 step

Ulasan Produk

Tidak ada ulasan