SINFONIA TECHNOLOGY Warner clutch SF (through shaft) type

Sebelum PPN:
Rp14.999.900 - Rp119.999.900
Spesifikasi
StructureThrough shaft structure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. No adjustment is required by the auto gap device after installation.
2. Compact and lightweight and easy to install.
3. Easy to install.
4. Torque control is free by adjusting the current.
5. Good heat dissipation and increased workload.
6. Long life and low power consumption.
Warner clutch rated torque: 0.1-180kgm
Through shaft structure with high accuracy and low power consumption.
Mounting method:
BMS: Spline drive ball bearing mounting type
BMP: Pin drive ball bearing mounting type
FMS: Spline drive flange mount type
IMS: Pin drive inside mounting type
FMG: Spline drive flange mounting type (with flange hub)
BMG: Spline drive ball bearing mounting type (with flange hub)
AG: With auto gap mechanism

Ulasan Produk

Tidak ada ulasan