IMAO Toggle clamp Toggle clamp with safety lock, Toggle clamp TCDVSL/TCDVS TCDVSL12280

Sebelum PPN:
Rp4.499.900
Spesifikasi
Allowable Load (N)((From the back) F1) 3000 ((From the back) F2) 5500
Clamp Height (mm)69.8
Clamping power (N)(F3)1400(F4)2800
H271.9
H19
L173.5
Lever Load (N)280
Movable range (°)(Arm (no pin used)) 163 (Arm (pin position 1)) 88 (Arm (pin position 2)) 11 (Lever (no pin used) 91 (Lever (pin position 1)) 60 (Lever (pin position 2)) 24
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
mM12x1.75-70L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Lever with grip for excellent operability. - The type with safety lock is designed so that the lock functions at the clamp position. To release the lock, slide the grip cover and operate the lever, so there is no need to worry about the clamp being released due to contact, etc. - The movable range of the arm and lever can be changed depending on the insertion position of the pin. - The identification mark on the head of the hexagonal bolt in the clamp section may protrude. Please remove the mark if necessary. - This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan