IMAO Toggle clamp Toggle clamp with safety lock, Toggle clamp TCDHSL/TCDHS TCDHS05100

Sebelum PPN:
Rp1.099.900
Spesifikasi
Allowable Load (N)((From the back) F1) 650 ((From the back) F2) 900
Clamp Height (mm)26
Clamping power (N)(F3)550(F4)620
H51.8
H147.7
H25.1
L125.7
L34.5
Lever Load (N)100
Movable range (°)(Arm) 86 (Lever) 66
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
l141.8
l227
mM5x0.8-25L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Lever with grip for excellent operability. - The type with safety lock is designed so that the lock functions at the clamp position. To release the lock, slide the grip cover and operate the lever, so there is no need to worry about the clamp being released due to contact, etc. - The identification mark on the hexagonal bolt head of the clamp section may protrude. Please remove the mark if necessary. - This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan