IMAO STK-LK Star knob (key specification)

Sebelum PPN:
Rp579.900 - Rp639.900
Spesifikasi
ColorRatchet: Black, Flange: Matt Black
Color (Body)Matte black
Connection to EquipmentMale screw (with step)
MaterialRatchet: Polyacetal
Material (Main Unit)Polyamide (glass fiber reinforced)
Material (flange)polyamide
Material (mounting part)SUS303
Nominal Size of ScrewM10
ROHS Directive (Corresponding to 10 Substances)Correspondence
Typepentagon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a security knob that cannot be removed without a key. It can be used outdoors. If used under high temperature or humidity conditions, the material properties of the resin may deteriorate. This product complies with the RoHS directive.
*) Wave key is sold separately. (STK55X20LK-SUS, STK55X40LK-SUS)

Ulasan Produk

Tidak ada ulasan