IMAO Starfish knob SFK SFK25B-10-SUS

Sebelum PPN:
Rp92.900
Spesifikasi
ColorBlack
Connection to EquipmentMale screw
D25
D112
H20
L10
Mass (g)8
Material (Main Unit)Polyamide (glass fiber reinforced)
Material (mounting part)SUS303
Nominal Size of ScrewM5
S10
TypeMade of phenolic resin
mM5x0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SUS product is completely rust-proof, making it ideal for food machinery and sanitary equipment. The flat shape does not clog with dirt. The chrome-plated specification is resistant to wear and abrasion, and is resistant to seawater, detergent, acetone, ethyl alcohol, and chlorine solutions. It is also suitable for equipment that requires frequent cleaning and for outdoor use. If used under high temperature or humidity conditions, the material properties of the resin may deteriorate.

Ulasan Produk

Tidak ada ulasan