IMAO SMARTSHIFT Robot System (Automatic/Manual) Tool Pocket (HD Type) SSR-TP SSR-TP3500

Sebelum PPN:
Rp40.999.900
Spesifikasi
Suitable For(Tool Holder) SSR-TH2120, SSR-THEM2121, SSR-THEF2122 (Tool Holder (HD Type)) SSR-TH2600, SSR-THEM2620, SSR-THEF2621
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Maximum load weight 50kg - Heavy tools can be held and automatically replaced - The spring mechanism operates the button on the tool holder to simultaneously attach, detach and hold the tool. - By absorbing and correcting the vibration of the robot arm trajectory, stable, high-speed, and high-precision tool replacement is achieved. - The groove in the support block supports the "SSR-MSP" support plate, preventing tilt even when the tool is heavy or eccentric, achieving stable tool replacement and holding. [SMARTSHIFT Robot System] - The SMARTSHIFT robot system is a robot tool changer that can perform high-speed, high-precision, non-stop tool replacement with just the horizontal movement of the robot arm. - No power or air is required for tool replacement, and tool replacement can be performed quickly with just the linear movement of the robot arm. In addition, because it is compact and lightweight, not only automatic replacement but also manual replacement can be performed with one touch. - Various end effectors that use electricity and air can be attached, so it can flexibly respond to high-mix, low-volume production. - It can be mainly used with collaborative robots and small industrial robots. - It reduces the effort required to build a tool change system and the setup time required for tool replacement, thereby improving productivity.

Ulasan Produk

Tidak ada ulasan