IMAO SMARTSHIFT Robot System (Automatic/Manual) Tool Holder (HD Type, M8 Connector) SSR-THEM2620

Sebelum PPN:
Rp41.999.900
Spesifikasi
Mass (g)333
Suitable For(Robot Master (HD type, M8 connector)) SSR-RMEF1610, SSR-RMEM1611
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrical interface is standard equipment. ,The dimensions of the tool mounting part correspond to ISO mechanical interface number 4. ,By combining with "SSR-RME" robot master (HD type, M8 connector), easy and quick tool change is possible. ,Tool change uses the linear motion of the robot arm, and air or electricity is not required. ,Excellent strength, large payload capacity, and can handle heavy loads. ,Equipped with a stopper, it securely holds the tool even when performing high-load work. ,The unique wedge structure enables strong holding force and high-precision positioning. ,Air and electrical interfaces are standard equipment and can be automatically connected when changing tools. [SMARTSHIFT Robot System] ,The SMARTSHIFT robot system is a robot tool changer that can perform high-speed, high-precision, non-stop tool change with just the horizontal movement of the robot arm. ,Power or air is not required for tool change, and tool change can be performed quickly with just the linear movement of the robot arm. In addition, because it is compact and lightweight, not only automatic change but also manual change can be performed with one touch.,Various end effectors that use electricity or air can be attached, allowing for flexible support for high-mix, low-volume production. ,Can be used primarily with collaborative robots and small industrial robots.

Ulasan Produk

Tidak ada ulasan