IMAO SMARTSHIFT Robot System (automatic/manual compatible) | Manifold SSR-MP

Sebelum PPN:
Rp5.299.900
Spesifikasi
Accuracy (mm)0.05 (position reproduction)
Included AccessoriesPositioning pin DIA6x15L: 1 piece
Mass (g)110
Material (Main Unit)Polyacetal
Operating Temperature Range (°C)5~40
Suitable For[Tool holder] SSR-TH2120, [Tool holder (M8 connector)] SSR-THEM2121/SSR-THEF2122
Supply Air Pressure (MPa)0~0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combining with a tool holder enables air supply via external piping. [SMARTSHIFT Robot System] The SMARTSHIFT robot system is a robot tool changer capable of high-speed, high-precision, non-stop tool change simply by moving the robot arm horizontally. No electric power or air is required for tool exchange, and the tool can be exchanged quickly with only straight movement of the robot arm. In addition, because it is compact and lightweight, not only automatic replacement but also manual replacement can be performed with one touch. Since various end effectors that use electricity or air can be attached, it can flexibly respond to high-mix low-volume production. It is mainly used for collaborative robots and small industrial robots. It reduces the trouble of building a tool change system and the setup time required for tool change, and improves productivity.

Ulasan Produk

Tidak ada ulasan