IMAO SDP-05 Digital position indicator

Sebelum PPN:
Rp11.999.900
Spesifikasi
Color (Housing)Orange
Mass (g)500
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading DirectionHorizontal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The direction of rotation can be changed.
Comes with a fine adjustment screw that can correct the position of the counter.
Shaft hole diameter Φ20mm (Φ12, 14, 15 and 16 are possible by using a shaft sleeve)
Character height 6mm
At startup, set it to 1/3 or less of the allowable rotation speed.
Please avoid the use of sudden acceleration and sudden stop.
The shaft cannot be used if it moves in the thrust (axis) direction.
It is a RoHS directive compliant product.

Ulasan Produk

Tidak ada ulasan