IMAO SDP-04 Digital position indicator

Sebelum PPN:
Rp1.999.900
Spesifikasi
Color (Housing)Orange
Mass (g)50
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and compact.
Shaft hole diameter Φ14mm (Φ6, 8, 10 and 12 are possible by using a shaft sleeve)
It is a counter window with a magnifying glass.
Character height 6mm
At startup, set it to 1/3 or less of the allowable rotation speed.
Please avoid the use of sudden acceleration and sudden stop.
If the shaft moves in the thrust (axis) direction, it cannot be used.
It is a RoHS directive compliant product.

Ulasan Produk

Tidak ada ulasan