IMAO Safety Adjustable T-Handle STH-N STH80N-M8-25

Sebelum PPN:
Rp379.900
Spesifikasi
A20
B5.5
D80
D115
H47
L25
Mass (g)45
Number of Teeth20
ROHS Directive (Corresponding to 10 Substances)Correspondence
S31.5
TypeMade of phenolic resin
W20
mM8x1.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can only be operated when the handle is pressed down, so there is no risk of malfunction due to contact. - Knurling is applied to the bottom of the main body, making initial tightening work easier. - If used under high temperature or humidity conditions, the material properties of the resin may deteriorate. - RoHS directive compliant product.

Ulasan Produk

Tidak ada ulasan