IMAO Safety Adjustable T-Handle STH-N STH67N-M6-16

Sebelum PPN:
Rp379.900
Spesifikasi
A16
B4
D67
D112
H41
L16
Mass (g)27
Number of Teeth18
ROHS Directive (Corresponding to 10 Substances)Correspondence
S29
TypeMade of phenolic resin
W16
mM6x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can only be operated when the handle is pressed down, so there is no risk of malfunction due to contact. - Knurling is applied to the bottom of the main body, making initial tightening work easier. - If used under high temperature or humidity conditions, the material properties of the resin may deteriorate. - RoHS directive compliant product.

Ulasan Produk

Tidak ada ulasan