IMAO Round knob RK-N, RKF-N, RKP-N, RKM-N, RKP63N

Sebelum PPN:
Rp859.900
Spesifikasi
A50.5
B48
C10.5
D63.5
D126
Dimension D3 (mm)With flange: 77.5
Dimension H (mm)With flange: 57.5
Dimensions d (mm)(H7)12
Dimensions d16
E16
F11
FlangeWith flange
H45
Nominal Size of ScrewM6
R19
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
mM6x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The center cap can be removed by pushing in the outer edge. Using the product under high temperature or humidity conditions may cause the material properties of the resin to deteriorate. The center cap will be packaged separately to protect it from scratches and dirt during transportation, so please assemble it yourself before use. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan