IMAO Positioning pin Ejection pin (remote control type) CP701 CP701-20050

Sebelum PPN:
Rp8.099.900
Spesifikasi
D50
D1(g6)28
H48
H112
H222
H327
H414
L65
R40
ROHS Directive (Corresponding to 10 Substances)Correspondence
S12
TypeMade of phenolic resin
d220
mM5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ideal for positioning holes in heavy workpieces. - Lever operation requires no tools. - Pins can be replaced to accommodate a variety of workpiece holes. - Available in two types: the easy-to-operate CP700 type and the remote-operable CP701 type. - Comes with a locking mechanism for pin projection and return. - RoHS compliant product.

Ulasan Produk

Tidak ada ulasan