IMAO Plunger|Index Plunger SDXN

Sebelum PPN:
Rp999.900
Spesifikasi
Dimension A (mm)2.8
Dimension D (mm)33
Dimension L (mm)74
Dimension L1 (mm)40
Dimension MM20x1.5
Dimension S (mm)10
Dimension W (mm)30
Dimensions d (mm)10(-0.02/-0.04)
Heat Resistance Temperature (°C)80
Load (N)15~34
Mass (g)98
Material (Main Unit)SDXN-SUS/SDXN-A-SUS:SUS303
Material (Nozzle)SDXN-SUS:SUS420HRC53~55.SDXN-A-SUS:SUS303
Material (coil Spring)SUS302WPA
Material (knob)Polyamide/Matte Black
NutWithout nut
Size20
Suitable For[Dedicated wrench model] SDX20Z
TypeNo nose lock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hand-operated spring plunger that retracts the nose by pulling the knob for easy depositioning, and returns to its original state by the built-in spring when you release it.

Ulasan Produk

Tidak ada ulasan