IMAO Plunger|Index Plunger (Short Type / Nose Lock Type) NDXNS-L

Sebelum PPN:
Rp539.900
Spesifikasi
Dimension A (mm)1.8
Dimension D (mm)25
Dimension L (mm)41.7
Dimension L1 (mm)10
Dimension S (mm)6
Dimension T (mm)6
Dimension T1 (mm)8
Dimension W (mm)19
Dimension W1 (mm)14
Dimensions d (mm)6(-0.02/-0.04)
Heat Resistance Temperature (°C)80
Mass (g)30
Material (Main Unit)NDXNS-L: SUM22L triiron tetroxide film
Material (coil Spring)SUS302WPA
Material (knob)Polyamide/Matte Black
NutDouble nut
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size12
TypeNose lock type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released.
The nose lock type can be locked (fixed) with the nose retracted by rotating 90 ° with the knob pulled.
Relief processing is applied to the threaded part.
It is a RoHS directive compliant product.

Ulasan Produk

Tidak ada ulasan