IMAO Plunger Index Plunger (Nose Lock Type) GDX-N GDX20L-10N

Sebelum PPN:
Rp999.900
Spesifikasi
Dimension A (mm)2.8
Dimension B (mm)6
Dimension D (mm)20
Dimension L (mm)71
Dimension L1 (mm)35
Dimension M (mm)M20x2.5
Dimension R (mm)50
Dimension S (mm)12
Dimension W (mm)30
H(mm)18
Load (N)Min-Max:20-60
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotate the grip 180° to retract the nose and release the position. The grip fits into the notch in the main body at the 180° position, and the nose can be securely locked in the retracted position. When removed from the notch, the nose returns to its original position due to the built-in spring; this is a hand-operated spring plunger. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan