IMAO Plunger Index plunger (nose lock type) GDX-N GDX16L-10N-SUS

Sebelum PPN:
Rp959.900
Spesifikasi
Dimension A (mm)2.8
Dimension B (mm)4.8
Dimension D (mm)16
Dimension L (mm)61.2
Dimension L1 (mm)32
Dimension M (mm)M16x2
Dimension R (mm)40
Dimension S (mm)10
Dimension W (mm)24
H(mm)14.4
Load (N)Min-Max:15-35
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotate the grip 180° to retract the nose and release the position. The grip fits into the notch in the main body at the 180° position, and the nose can be securely locked in the retracted position. When removed from the notch, the nose returns to its original position due to the built-in spring; this is a hand-operated spring plunger. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan