IMAO PLUFIX Tapered Bush CP157 CP157-20001S

Sebelum PPN:
Rp659.900
Spesifikasi
D44.2
D130(-0.02/-0.05)
H13
H17.5
Mass (g)134
TypeMade of phenolic resin
mM20x2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use to attach the CP150 clamp unit (flange type) to the base plate. Use the reference type where positioning is required. Use the standard type where positioning is not required. [Plufix Features] By pulling the workpiece from below, 5-sided machining is possible in the same process without interference between the jig and tool! Repeated positioning accuracy of 5 μm is achieved by taper 2-sided restraint! Tool interference is eliminated, allowing for significant consolidation of machining processes. High-precision subplate replacement can be performed quickly.
Feature
Specification
*Base plate hole processing Lf: 8 *Base plate hole processing d (H7): 30

Ulasan Produk

Tidak ada ulasan