IMAO Plastic solid handle wheel NPSN, PSN, PSN-F, NPSN50

Sebelum PPN:
Rp439.900
Spesifikasi
A12
D50
D116
Dimensions d125
Dimensions d216
H22
L19
Mass (g)60
ROHS Directive (Corresponding to 10 Substances)Correspondence
S9
TypeMade of phenolic resin
d226

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid spokeless structure. Rim shape with finger hook. (Outer diameter 125mm or more) NPSN type does not have a female thread for grip installation. Complies with RoHS directive.
Feature
Specification
Alteration type: Standard product (no alterations)

Ulasan Produk

Tidak ada ulasan