IMAO Plastic solid handle wheel NPSN, PSN, PSN-F PSN63

Sebelum PPN:
Rp829.900
Spesifikasi
A13
B18
D63
D120
Dimensions d131
Dimensions d220
H28
H140
L24
Mass (g)172
R24
ROHS Directive (Corresponding to 10 Substances)Correspondence
S10
TypeMade of phenolic resin
d228
mM6x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid spokeless structure. Rim shape with finger hook. (Outer diameter 125mm or more) NPSN type does not have a female thread for grip installation. Complies with RoHS directive.
Feature
Specification
Alteration type: Standard product (no alterations)

Ulasan Produk

Tidak ada ulasan