IMAO Plastic solid handle wheel NPSN, PSN, PSN-F PSN100

Sebelum PPN:
Rp1.099.900
Spesifikasi
A21
B21
D100
D124
Dimensions d154
Dimensions d222
H46
H150
L33.5
Mass (g)361
R39
ROHS Directive (Corresponding to 10 Substances)Correspondence
S12
TypeMade of phenolic resin
d239
d335
mM6x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid spokeless structure. Rim shape with finger hook. (Outer diameter 125mm or more) NPSN type does not have a female thread for grip installation. Complies with RoHS directive.
Feature
Specification
Alteration type: Standard product (no alterations)

Ulasan Produk

Tidak ada ulasan