IMAO Plastic solid handle wheel NPSN, PSN, PSN-F NPSN300

Sebelum PPN:
Rp5.299.900
Spesifikasi
A25
D301
D158
Dimensions d1148
Dimensions d258
H75
L56
Mass (g)2920
ROHS Directive (Corresponding to 10 Substances)Correspondence
S18
TypeMade of phenolic resin
d282
d394

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid spokeless structure. Rim shape with finger hook. (Outer diameter 125mm or more) NPSN type does not have a female thread for grip installation. Complies with RoHS directive.
Feature
Specification
Alteration type: Standard product (no alterations)

Ulasan Produk

Tidak ada ulasan