IMAO Plastic solid handle wheel NPSN, PSN, PSN-F NPSN125

Sebelum PPN:
Rp1.099.900
Spesifikasi
A15
D125
D132
Dimensions d170
Dimensions d226.5
H44
L38
Mass (g)493
ROHS Directive (Corresponding to 10 Substances)Correspondence
S15
TypeMade of phenolic resin
d246
d344

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid spokeless structure. Rim shape with finger hook. (Outer diameter 125mm or more) NPSN type does not have a female thread for grip installation. Complies with RoHS directive.
Feature
Specification
Alteration type: Standard product (no alterations)

Ulasan Produk

Tidak ada ulasan