IMAO Plastic solid handle car NPSN, PSN, PSN-F PSN150F

Sebelum PPN:
Rp3.199.900
Spesifikasi
A30
B22
D150
D132
Dimensions d180
Dimensions d226.5
H60
H165
L38
Mass (g)803
R57
ROHS Directive (Corresponding to 10 Substances)Correspondence
S15
TypeMade of phenolic resin
d248
d350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid spokeless structure. Rim shape with finger hook. (Outer diameter 125mm or more) NPSN type does not have a female thread for grip installation. Complies with RoHS directive.
Feature
Specification
Alteration type: Standard product (no alterations)

Ulasan Produk

Tidak ada ulasan