IMAO Pipe Joint Clamp TCC Hinge Joint Clamp Base (I-type) TCC-AP-PB TCC30-AP-PB-TG

Sebelum PPN:
Rp709.900
Spesifikasi
Mass (g)157
Recommended Tightening Torque (N m)12
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angle adjustment is possible. ,This joint is a combination of "TCC-AP" and "TCC-PB". ,The "TCC-AP-PB-T" serration (36 teeth) type joint joint can be adjusted in 10° increments. ,The "TCC-AP-PB-S" flat type joint joint can be positioned at any angle. ,Adjust the angle with the joint bolt loosened. ,By inserting the "TCC" or "TCC-Q" TCC sleeve, it can be changed to a small diameter pipe or a square pipe. ,By replacing the bolt with the "TCC-LV" or "TCC-WN" TCC clamp kit, it can be fixed without using a hex wrench.

Ulasan Produk

Tidak ada ulasan