IMAO Pipe joint clamp TCC Hinge joint clamp (I type) TCC-AP-AP TCC30-AP-AP-TB

Sebelum PPN:
Rp769.900
Spesifikasi
Mass (g)179
Recommended Tightening Torque (N m)12
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Angle adjustment and connection are possible. - A joint that combines two "TCC-AP". - The "TCC-AP-AP-T" serration (36 teeth) type joint joint can be adjusted in 10° increments. - The "TCC-AP-AP-S" flat type joint joint can be positioned at any angle. - Adjust the angle with the joint bolt loosened. - By inserting the "TCC" or "TCC-Q" TCC sleeve, it is possible to change to a small diameter pipe or a square pipe. - By replacing the bolt with the "TCC-LV" or "TCC-WN" TCC clamp kit, it can be fixed without using a hex wrench.

Ulasan Produk

Tidak ada ulasan