SINFONIA TECHNOLOGY Parts feeder EA series

Sebelum PPN:
Rp18.999.900
Spesifikasi
Frequency Range (Hz)100~180
Height (mm)133
Mass (kg)Actuator: 8.5
Power Supply Voltage (V)200
Rated Current (A)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The parts feeder EA series is suitable for a wide range of minute and precision workpieces. With a high frequency of 100 to 180 Hz and a small amplitude of 0.6 mm, it is a parts feeder that is ideal for minute and precision workpieces of 10 mm or less and thin objects. Bowl diameters from 150 to 700 mm are supported, enabling highly reliable workpiece transfer. Controller bowl sold separately. A parts feeder that does not require leaf spring adjustment due to the standard equipment of a variable frequency controller. The newly designed installation and alignment as well as mounting of the bowl can be done with one touch. At the same time, miniaturization is also realized. It's much easier to use. Set up the parts feeder, linear feeder, and controller. Best matching realizes the best system. From small size to large size, the lineup is enriched. A parts feeder that responds immediately to the needs of every application and parts production line.

Ulasan Produk

Tidak ada ulasan